ACCUFORM Industrial Vehicle Traffic Control Safety Banner

Sebelum PPN:
Rp3.499.900
Spesifikasi
UNSPSC55121706
Abrasion ResistantNo
Banner Edge StyleHeat Seam
Chemical ResistantNo
Corrosion ResistantNo
Fabric Weight (oz/sq yd)13
Glow In The DarkNo
Graffiti ResistantNo
Grommet MaterialBrass
Grommet PlacementPerimeter of Banner
Grommet Size (inch)3/8
Height (inch)28
IncludesCorner Grommeted Holes
Includes FrameNo
Includes Wind SlitsNo
Indoor/Outdoor UsageIndoor/Outdoor
MaterialPoly Sheeting
Maximum Service Temperature (°F)158
Mesh / SolidSolid
Minimum Service Temperature (°F)-4
Mounting HardwareNot Included
Number of Grommets10
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
ShapeHorizontal Rectangle
Sign Legend StyleSymbol and Text
Thickness (inch)0.013
UV ResistantNo
Width (inch)96
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fall protection kits come with a reusable roofing anchor that mounts to the peak of a pitched roof using screws or nails. The roofing anchor provides a secure anchor point for attaching a connecting device such as a self-retracting lifeline (SRL) or shock-absorbing lanyard as part of a full fall arrest system. The anchors are designed to withstand the weight of a falling worker. The kits also contain a safety harness and a connecting device, which are worn on or attached to the body to arrest falls or lessen the effects of a fall.
Feature
Banner Shape Horizontal Rectangle Safety Banner Legend Drive Safely And Stop Look Listen Sign Legend Style Symbol and Text Printed Language English Background Color Yellow Number of Printed Sides 1 Width 96 in Height 28 in Thickness 0.013 in

Ulasan Produk

Tidak ada ulasan