ACCUFORM Industrial Vehicle Traffic Control Poster

Sebelum PPN:
Rp909.900 - Rp949.900
Spesifikasi
UNSPSC60121008
Abrasion ResistantNo
Chemical ResistantNo
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Grommet MaterialNo Grommet
Includes FrameNo
Includes Wind SlitsNo
Indoor/Outdoor UsageIndoor Only
MaterialPlastic
Maximum Service Temperature (°F)110
Mesh / SolidSolid
Minimum Service Temperature (°F)-20
Mounting HardwareNot Included
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingClear Film Laminate
ReflectiveNo
Thickness (inch)0.024
UV ResistantNo
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Poster Shape Horizontal Rectangle Safety Banner Legend Forklift Safety Sign Legend Style Symbol and Text Printed Language English Background Color White Number of Printed Sides 1 Width 22 in Height 17 in Thickness 0.024 in

Ulasan Produk

Tidak ada ulasan