80/20 Inch Profile for T-Slot Framing (Aksesoris Aluminium Frame)

Sebelum PPN:
Rp989.900 - Rp6.299.900
Spesifikasi
UNSPSC31111501
FinishAnodized
Item/Primary NounT-Slot
MaterialAluminium
Slot LocationAdjacent-Sides
Slot Width (inch)0.3
System of MeasurementInch
Yield Strength (psi)35000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These square single profiles feature one slot on each side. Connections can be made on all sides of the profiles.
Feature
T-Slot Inch Single Silver Weight per Unit Length 1.34 lb-ft Bore Diameter 17/64 in Extrusion Texture Grooved Nominal Length 4 ft Aluminum Number of Open Slots 4 Profile Height 1 1/2 in Profile Width 1 1/2 in Overall Length 48 in 15 Series Square Slot Width 0.3 in Yield Strength 35 000 psi Relative Profile Weight Standard Slot Location Adjacent-Sides Finish Anodized Temper T5

Ulasan Produk

Tidak ada ulasan