BRADY Housekeeping Banner (Tanda Kebersihan)

Sebelum PPN:
Rp6.299.900
Spesifikasi
UNSPSC55121706
Background ColorBlue
FinishGlossy
Glow In The DarkNo
Height (inch)36
Indoor/Outdoor UsageIndoor/Outdoor
MaterialPolyethylene
Number of Printed Sides1
Printed LanguageEnglish
ReflectiveNo
Safety Banner LegendPromotes Safety Do Your Part... Pick Up-Clean Up
ShapeHorizontal Rectangle
Sign Legend StyleSymbol and Text
Width (inch)60
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This paper-backed painter's tape conforms to curves, irregular surfaces, and removes cleanly from smooth or lightly textured walls, trim, baseboards, tile, and glass.
Feature
Safety Banner Shape Horizontal Rectangle Safety Banner Legend Promotes Safety Do Your Part... Pick Up-Clean Up Sign Legend Style Symbol and Text Printed Language English Background Color Blue Number of Printed Sides 1 Width 60 in Height 36 in

Ulasan Produk

Tidak ada ulasan