ACCUFORM Hot Work Safety Poster

Sebelum PPN:
Rp909.900
Spesifikasi
UNSPSC60121008
Abrasion ResistantNo
Background ColorWhite
Chemical ResistantNo
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Grommet MaterialNo Grommet
Height (inch)22
Includes FrameNo
Includes Wind SlitsNo
Indoor/Outdoor UsageIndoor Only
MaterialPlastic
Maximum Service Temperature (°F)110
Mesh / SolidSolid
Minimum Service Temperature (°F)-20
Mounting HardwareNot Included
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Product TypePoster
Protective CoatingClear Film Laminate
ReflectiveNo
Safety Banner LegendWelding Safety In The Work Place
ShapeVertical Rectangle
Sign Legend StyleSymbol and Text
Thickness (inch)0.024
UV ResistantNo
Width (inch)17
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic stencil sets are lighter and more flexible than metal stencils. This flexibility makes them ideal for use on uneven or curved surfaces such as parking lots, concrete pillars, and other outdoor surfaces. These stencils do not interconnect with other stencils in the set and must be used one at a time or secured into place before use.
Feature
Poster Shape Vertical Rectangle Safety Banner Legend Welding Safety In The Work Place Sign Legend Style Symbol and Text Printed Language English Background Color White Number of Printed Sides 1 Width 17 in Height 22 in Thickness 0.024 in

Ulasan Produk

Tidak ada ulasan