BRADY HMIS & HMIG Tag (Label keamanan)

Sebelum PPN:
Rp1.599.900 - Rp2.599.900
Spesifikasi
Background ColorWhite
ColorBlack; Blue; Red; Yellow
Fastener Attachment Length (inch)7
Fastener TypeNylon Tie
Hazard Communication StandardHMIS
Height (inch)5-3/4
Includes(25) Nylon Ties
Indoor/Outdoor UsageIndoor/Outdoor
LanguageEnglish
Legend Same on Both SidesNo
Mounting Hole Reinforcement TypeMetal
Mounting Hole Size (inch)3/8
Number of Tags25
Preprinted ImagesHMIS Box
Product TypeTag
StandardsCompliant with Directive 2011/65/EU and 2015/863
Subject MatterHazardous Materials
Tag MaterialPolyester
Tag ShapeRectangle
Thickness (inch)0.01
Width (inch)3
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tag Color Black Blue Red Yellow Fastener Attachment Length 7 in Fastener Type Nylon Tie Hazard Communication Standard HMIS Height 5 3/4 in Includes (25) Nylon Ties Indoor/Outdoor Usage Indoor/Outdoor Lamination Type Not Laminated Language English Legend Same on Both Sides No Mounting Hole Reinforcement Type Metal Mounting Hole Size 3/8 in Number of Printed Sides 1 Number of Tags 25 Preprinted Images (Reverse Side) Not Applicable Preprinted Images HMIS Box

Ulasan Produk

Tidak ada ulasan