FAZTEK Hing & Pivot for T-Slot Framing (Aksesoris Aluminium Frame)

Sebelum PPN:
Rp479.900
Spesifikasi
UNSPSC31162403
ColorBlack
Compatible Series15 Series
Fastener Thread Size (inch)5/16
FinishPlain
For Slot Width (inch)0.4
Hinge TypeCaptive Lift-Off
Includes FastenersYes
Item/Primary NounStandard Hinge
Locking PivotNo
Manufacturer Part Number15HI8704
MaterialGlass-Filled Nylon
Maximum Range of Motion (°)180
Minimum Range of Motion (°)0 (zero)
Mounting Hole Diameter (inch)9/32
Overall Height (inch)2-5/16
Overall Length (inch)2-13/16
Overall Width (inch)2-5/16
Series15 Series
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Captive lift-off hinges each have a mating pin that lifts out of the hinge's hub. This allows parts connected by the hinges to be separated without having to uninstall the hinges. These hinges allow doors, lids, and similar parts to open, close, or lift off completely on structural framing projects. The top section of each hinge needs to be loosened in order for the mating pin to be able to lift out. Each hinge has three leaves, and each leaf has holes that accept screws for mounting.
Feature
Standard Hinge Overall Length 2 13/16 in Overall Width 2 5/16 in Overall Height 2 5/16 in Glass-Filled Nylon Mounting Hole Diameter 9/32 in Maximum Range of Motion 180 Degrees Minimum Range of Motion 0 Degrees System of Measurement Inch Finish Plain Captive Lift-Off Compatible Brand and Series 15 Series Compatible Manufacturer Model Number 15EX1515L-48 15EX1515L-96 15EX1515UL-48 15EX1530L-48 15EX1530L-96 480720 Fastener Thread Size 5/16 in Includes Fasteners Yes Black

Ulasan Produk

Tidak ada ulasan