FATH INC. Hing & Pivot for T-Slot Framing (Aksesoris Aluminium Frame)

Sebelum PPN:
Rp269.900 - Rp989.900
Spesifikasi
UNSPSC31331201
Minimum Range of Motion (°)0 (zero)
System of MeasurementMetric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fixed hinges allow doors, lids, and similar parts to open and close on structural framing projects. Each hinge has two leaves, and each leaf has holes that accept screws for mounting.
Feature
Standard Hinge Overall Length 48 mm Overall Width 87 mm Aluminum Mounting Hole Diameter 6.6 mm Maximum Range of Motion 200 Degrees Minimum Range of Motion 0 Degrees System of Measurement Metric Finish Lacquer Butt Compatible Brand and Series 45 Series Fastener Thread Size 6 mm Silver 45 Series 45 Series Locking Pivot No

Ulasan Produk

Tidak ada ulasan