80/20 Hing & Pivot for T-Slot Framing (Aksesoris Aluminium Frame)

Sebelum PPN:
Rp859.900 - Rp1.099.900
Spesifikasi
ColorSilver
FinishAnodized
Maximum Range of Motion (°)180
Minimum Range of Motion (°)0 (zero)
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Structural pivot joint assemblies allow arms and other parts to articulate on T-slot framing structures. Each pivot joint consists of two pivot arms connected to a pivot nub with a pivot bolt. The bolt allows the angle between the arms and the nub to be adjusted, and the bolt can be tightened to hold the arms at a desired angle. Pivot joints require the end of a profile to be tapped when mounting the joint to the end of the profile. Machining is not required when mounting the pivot joint into a slot on a profile.
Feature
Universal Standard Structural Pivot Overall Length 4 1/2 in Overall Width 4 1/2 in Overall Height 1 15/16 in Aluminum 6105-T5 Mounting Hole Diameter 21/64 in Maximum Range of Motion 180 Degrees Minimum Range of Motion 0 Degrees System of Measurement Inch Finish Anodized Pivot Orientation Universal Compatible Brand and Series 15 Series Compatible Manufacturer Model Number 1515 1530 Fastener Thread Size 5/16 in Fastener Thread Length 11/16 in 1 1/2 in Includes Fasteners Yes

Ulasan Produk

Tidak ada ulasan