Dymo Heat-Shrink Cable & Wire Label Printer Label (Penanda Kabel)

Sebelum PPN:
Rp1.499.900 - Rp2.599.900
Spesifikasi
AdhesiveNon-Adhesive
ApplicationWire and Cable Marking
Double-Sided PrintableNo
FinishGloss
For Print MethodThermal-Transfer
Label Attachment StyleHeat Shrink Sleeve
Label MaterialPolyolefin
Legend (Remove)Blank
Material SeriesRhino Labels
Media FormatContinuous Roll Cartridge
Product TypeHeat Shrink Tube
Shrink Ratio3:1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hand-grade stretch wrap has a reusable handle that has a break between the handle and core to protect workers' hands from sharp edges. Wrap stretch wrap around the sides of a pallet or bundle to protect the contents from dust and moisture, prevent and indicate tampering, and keep items together.
Feature
Continuous Label Roll Cartridge For Print Method Thermal-Transfer Resistance Properties Chemical-Resistant Cold-Resistant Heat-Resistant Oil-Resistant UV-Resistant Water-Resistant Material Series Rhino Labels Double-Sided Printable No Label Material Polyolefin Maximum Wire Gauge 4 AWG Minimum Wire Gauge 10 AWG Compatible Grainger Part Number 13A913 22F238 43PE53 4GPR7 Compatible Mfr Part Number 1755749 1756589 1801611 1835374 Label Color Black/White Label Finish Gloss

Ulasan Produk

Tidak ada ulasan

Halaman Terkait