TEMPCO Heater and Insulator for Drum, IBC Tote & Pail (Pemanas Celup)

Sebelum PPN:
Rp22.999.900 - Rp24.999.900
Spesifikasi
UNSPSC40101815
EnvironmentIndoor
FeaturesAdjustable Stainless Steel Mounting Bracket; Fist Through the Standard 2\" Bung Opening; Ideal for Improving the Flow of Lard, Tar, Oils and Other High Viscosity Solutions; Only 8\" of Vertical Riser is Heated
For Container Material TypeMetal
For Container TypeDrums
Heated Length from Bottom (inch)8
Immersion Length (inch)36
Maximum Thermostat Temperature (°F)250
Minimum Thermostat Temperature (°F)60
for Drum Capacity (gal)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These immersion heaters fit through the top bungholes on drums to make direct contact with liquids and warm them to precise temperatures. Also known as barrel immersion heaters, they heat contents to the desired temperature more quickly than band or blanket heaters. Their heating elements automatically turn on/off when temperatures reach or fall below a set point. Immersion heaters are ideal for heating and improving the flow of highly viscous materials like tar, syrups, and oils, but they should never be used to warm flammable liquids.
Feature
Drum Immersion Heater Current Rating 8.3 Environment Indoor For Container Capacity 55 gal For Container Material Type Metal For Container Type Drums Thermostat Temperature -Maximum 250 Degrees F Thermostat Temperature -Minimum 60 Degrees F Operating Voltage 115V AC Watt Density 8.27 W/sq in Watts 1 000 W

Ulasan Produk

Tidak ada ulasan