BRADY Hazcom & Right-to-Understand Clipboard (Label Tanda Keselamatan)

Sebelum PPN:
Rp349.900 - Rp1.499.900
Spesifikasi
LanguageEnglish
Mounting Hardware IncludedNo
Product TypeClipboard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compact bench scales feature beam-balance operation. Each features graduated beam scale display. Models with magnetic dampening systems help provide faster readings.
Feature
Clipboard Clipboard Material Plastic Hazard Communication Standard HMIG Included Hardware Not Applicable Included Supplemental Materials Not Applicable Language English Mounting Hardware Included No Overall Height 13 in Overall Width 9 in Preprinted Text Hazardous Material Identification Guide Product Type Clipboard Standards UNSPC 44122012 Compliant with Directive 2011/65/EU and 2015/863

Ulasan Produk

Tidak ada ulasan