BRADY Hazcom & Right-to-Understand Binder (Binder dokumen)

Sebelum PPN:
Rp519.900 - Rp1.999.900
Spesifikasi
Mounting Hardware IncludedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Binder Binder Holder Material Polyethylene Binder Ring Size 1 1/2 in Document Storage Component Color Yellow Included Hardware (1) 36 in Chain (1) Pair of Sheet Lifters Included Supplemental Materials Not Applicable Language English Spanish Mounting Hardware Included No Number of Binders Included 0 Overall Depth 2 1/8 in Overall Height 11 in Overall Width 2 in Preprinted Text Safety Data Sheets Product Type Binder Subject Matter Safety Data Sheets Standards UNSPSC 44122003

Ulasan Produk

Tidak ada ulasan