QUANTUM STORAGE SYSTEMS Bin Divider Hanging & Stacking

Sebelum PPN:
Rp119.900 - Rp269.900
Spesifikasi
UNSPSC24112406

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lids connect onto hanging and stacking bins to protect contents from dirt, dust, and debris. They pivot open and close to keep contents covered when not in use. Hanging and stacking dividers fit into the interior grooves of compatible bins to create separate compartments and are ideal for sorting and organizing items for quick access.
Feature
Divider For Bin Width 4 1/8 in Color Black Number of Dividers 6 Compatible Manufacturer Model Number QUS224 Electrostatic Discharge No Material Plastic Overall Height 3 in Overall Length 10 1/4 in For Container Type Standard Hanging Stacking Bin Compatible Grainger Part Number 10H839 1NTV4 33Z328 Divider Direction Front to Back Material Thickness 1/4 in Overall Width Not Applicable Product Type Divider Package Quantity 6

Ulasan Produk

Tidak ada ulasan