CELLUCAP Hairnets, Bouffant & Beard Net

Sebelum PPN:
Rp139.900 - Rp6.599.900
Spesifikasi
Latex-FreeYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hairnets are tight-fitting headwear worn over hair to prevent loose hair from falling into food, pharmaceuticals, and other substances to help ensure a clean and hygienic work area. They are sometimes worn to keep hair in place when wearing face shields and other protective equipment.
Feature
F0588 Hairnet Anti-Static No Aperture Size 1/4 in Color White Denier 15 den Diameter 26 in Latex-Free Yes Material Nylon Material Weight Type Lightweight Metal Detectable No Packaging Box Product Type Hairnet Series No Standards ASTM-D 1929-77 Package Quantity 144

Ulasan Produk

Tidak ada ulasan