STOPOUT Group Lockout Box

Sebelum PPN:
Rp729.900
Spesifikasi
UNSPSC31160000
Box ColorRed
Box MaterialPlastic
Door Opening TypeTwist
For Maximum Padlock Shackle Diameter (inch)9/32
LanguageEnglish
LegendNo Legend
Manufacturer Part NumberKCC620
Maximum Number of Padlocks17
Overall Depth (inch)4
Overall Height (inch)7.75
Overall Width (inch)7.75
Resistance PropertiesImpact Resistant
Sub BrandSTOPOUT(R)
Window TypeClear Window

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vest-style safety harnesses for general fall arrest have two vertical shoulder straps that have webbing and a buckle to connect across the chest for a secure fit. Vest-style harnesses are easier to put on and take off than crossover harnesses.
Feature
Group Lockout Box Box Color Red Box Material Plastic Door Opening Type Twist For Maximum Padlock Shackle Diameter 9/32 in Maximum Number of Padlocks 17 Number of Key Hooks 0 Overall Depth 4 in Overall Height 7.75 in Overall Width 7.75 in Mounting Location Wall Includes Window Clear Window Legend No Legend Resistance Properties Impact Resistant

Ulasan Produk

Tidak ada ulasan