SKILCRAFT Group Lockout Box

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC46171511
Box ColorRed
Box MaterialSteel
Door Opening TypeHinged
For Maximum Padlock Shackle Diameter (inch)9/32
Handle MaterialStainless Steel
LanguageEnglish
LegendGroup Lock Box Lock Out for Safety Before You Start
Manufacturer Part Number5340-00-NIB-0395
Maximum Number of Padlocks13
Number of Key Hooks7
Overall Depth (inch)4.5
Overall Height (inch)6
Overall Width (inch)4.5
StandardsOSHA 1910.147

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous label rolls have an integrated ribbon cartridge and fit in compatible Epson thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
Feature
Group Lockout Box Box Color Red Box Material Steel Door Opening Type Hinged For Maximum Padlock Shackle Diameter 9/32 in Maximum Number of Padlocks 13 Number of Key Hooks 7 Overall Depth 4.5 in Overall Height 6 in Overall Width 4.5 in Mounting Location Portable Handle Material Stainless Steel Legend Group Lock Box Lock Out for Safety Before You Start Standards OSHA 1910.147

Ulasan Produk

Tidak ada ulasan