Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC55121503
Background ColorWhite
ColorBlack; Red; White
Hazard Communication StandardGHS
Indoor/Outdoor UsageIndoor/Outdoor
Lamination TypeNot Laminated
LanguageEnglish
Legend Same on Both SidesNo
Package TypePack
Product TypeTag
Tag ShapeRectangle
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tag Color Black Red White Fastener Attachment Length Not Applicable Fastener Type Not Applicable Hazard Communication Standard GHS Height 8 1/2 in Includes (5) Adhesive Vinyl Sheets Indoor/Outdoor Usage Indoor/Outdoor Lamination Type Not Laminated Language English Legend Same on Both Sides No Mounting Hole Reinforcement Type No Reinforcement Mounting Hole Size 3/8 in Number of Printed Sides 2 Number of Tags 100 Preprinted Images (Reverse Side) Diamond Border GHS Symbol

Ulasan Produk

Tidak ada ulasan