POLAR TECH GHS Pictogram Label

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC55121503
AdhesiveAdhesive
Adhesive PropertiesRemovable Adhesive
Hazard Communication StandardDOT
Label Size (WxH) (inch)4x3-1/2
LanguageEnglish
Manufacturer Part NumberBHM527
MaterialPaper
Number of Labels500
Preprinted ImagesUN3373 DOT & IOTA marking
Preprinted TextBiological Substance Category B
Product TypeDOT Label
ShapeRectangle
StandardsDOT Regulations; IATA Regulations
Thickness (mil)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Label Adhesive Adhesive Adhesive Material Not Applicable Adhesive Properties Removable Adhesive Background Color White Hazard Communication Standard DOT Height 4 in Kit Contents Not Applicable Lamination Type Laminated Language English Material Paper Material Properties Not Applicable Maximum Service Temperature 160 Degrees F Minimum Service Temperature -65 Degrees F Mounting Type Adhesive Package Type Roll Preprinted Images UN3373 DOT IOTA marking

Ulasan Produk

Tidak ada ulasan