ZING Gate Valve Lockout Device

Sebelum PPN:
Rp399.900 - Rp1.199.900
Spesifikasi
UNSPSC46171511
For Handle TypeHand Wheel
Lockout ColorRed
Valve Lockout TypeHinged

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lockouts open around a hinge on the side and fit loosely over round handles so the cover rotates freely when turned. They need more room around the handle than collapsible gate valve lockouts, so they're used where the handle is easily accessible from all sides.
Feature
Gate Valve Lockout For Handle Type Hand Wheel For Maximum Hand Wheel Diameter 5 in For Maximum Handle Thickness 1.5 in For Maximum Padlock Shackle Diameter 3/8 in For Minimum Hand Wheel Diameter 2 1/2 in Gate Valve Lockout Type Hinged Maximum Number of Padlocks 3 Outside Diameter 5.2 in Header None/No Header Legend No Legend Lockout Color Red Lockout Material Plastic Maximum Temperature 225 Degrees F Minimum Temperature -25 Degrees F Overall Height 1.75 in Overall Width 5.75 in

Ulasan Produk

Tidak ada ulasan