SKILCRAFT Gate Valve Lockout Device

Sebelum PPN:
Rp999.900 - Rp1.699.900
Spesifikasi
UNSPSC46171511
For Handle TypeHand Wheel
For Maximum Padlock Shackle Diameter (inch)3/8
HeaderDanger
IncludesLabels
LabelingLabel Included
LanguageEnglish
LegendDanger Locked Out Do Not Operate
Lockout ColorRed
Lockout MaterialPlastic
Overall Height (inch)2.5
StandardsOSHA 1910.147

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lockouts open around a hinge on the side and fit loosely over round handles so the cover rotates freely when turned. They need more room around the handle than collapsible gate valve lockouts, so they're used where the handle is easily accessible from all sides.
Feature
Gate Valve Lockout For Handle Type Hand Wheel For Maximum Hand Wheel Diameter 13 in For Maximum Handle Thickness 13 in For Maximum Padlock Shackle Diameter 3/8 in For Minimum Hand Wheel Diameter 10 in Gate Valve Lockout Type Hinged Maximum Number of Padlocks 1 Outside Diameter 16.25 in Header Danger Includes Labels Labeling Label Included Language English Legend Danger Locked Out Do Not Operate Lockout Color Red Lockout Material Plastic Maximum Temperature 200 Degrees F

Ulasan Produk

Tidak ada ulasan