CONDOR Gas Cylinder Lockout Device

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC24101504
For Maximum Padlock Shackle Diameter (inch)1/4
For Pressure TypeHigh
Includes(1) Brass Padlock; (1) Lockout Device; (3) Keys
Lockout ColorYellow
Lockout MaterialSteel
Lockout TypeGas Cylinder Transport Lockout Devices
Maximum Number of Padlocks1
Overall Height (inch)9.97
Overall Width (inch)3.86
StandardsOSHA 1910.147

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose full-brim (Type1, Class E) hard hats are non-vented and they have a brim around the entire hat to protect the face and neck from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). Full brim hard hats are used when required by OSHA and workers are outdoors or working in direct sunlight.
Feature
Gas Cylinder Lockout For Maximum Padlock Shackle Diameter 1/4 in For Neck Ring Diameter 3 1/2 in For Pressure Type High Low For Thread Type 11 UNF Lockout Material Polypropylene Maximum Number of Padlocks 1 Includes Lockout Device Lockout Color Red Overall Height 6.25 in Overall Width 3.48 in Standards OSHA 1910.147

Ulasan Produk

Tidak ada ulasan