BRADY Label & Tag Forklift Inspection (Penanda Inspeksi)

Sebelum PPN:
Rp9.999.900
Spesifikasi
UNSPSC55121503
Compatible Tag Holder Mfr Part NumberFLT-ETSH9
Header WordingForkliftag
Header Wording (Reverse Side)No Header
Height (inch)5-3/4
Indoor/Outdoor UsageIndoor/Outdoor
LanguageEnglish
Manufacturer Part NumberFLT-ETSI51
Maximum Service Temperature (°F)212
Minimum Service Temperature (°F)-40
Number of Tags100
Preprinted LegendForkliftag Inspection Checklist
Preprinted Legend (Reverse Side)Forklift Truck #
Product TypeTag
StandardsCompliant with Directive 2011/65/EU and 2015/863
Subject MatterMaintenance
Tag ColorBlack; Blue; Yellow on White
Tag MaterialPolyester
Tag ShapeRectangle
Thickness (inch)0.0098
Width (inch)7-5/8
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tag Compatible Tag Holder Mfr Part Number FLT-ETSH9 Compatible Tag Insert Mfr Part Number Not Applicable Fastener Attachment Length Not Applicable Fastener Type Not Applicable Header Wording (Reverse Side) No Header Header Wording Forkliftag Height 5 3/4 in Indoor/Outdoor Usage Indoor/Outdoor Lamination Type Not Applicable Language English Mounting Hole Reinforcement Type Not Applicable Mounting Hole Size Not Applicable Number of Tags 100

Ulasan Produk

Tidak ada ulasan

Halaman Terkait