NOTRAX Footwear-Sanitizing Mat

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC52101511
ADA CompliantNo
AntimicrobialNo
ApplicationAgriculture; Doorways; Laboratories; Starter Rooms
Base MaterialRubber
Edge Height (inch)3/4
Edge StyleBeveled
For EnvironmentSanitary
Indoor/OutdoorOutdoor
Length (inch)32
Manufacturer Part Number346S2432BL
Mat ColorBlack
Printed Image or MessageNone
Resistance PropertiesChemical Resistant
Sanitizing Mat TypeSanitizing/Disinfecting Mat
Series346 Sani-Trax
StandardsREACH Compliant
Surface DesignFinger
Surface MaterialRubber
Thickness (inch)3/4
Traffic TypeHeavy
Well Capacity (gal)1
Width (ft)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Footwear-sanitizing mats have a well that holds disinfectant that cleans footwear before entering sensitive areas, such as research, food processing, and pharmaceutical spaces. They are often used with a dryer mat to keep floors dry and prevent slips and falls.
Feature
Sanitizing/Disinfecting Mat Edge Height 3/4 in Surface Design Finger ADA Compliant No Antimicrobial No Application Agriculture Doorways Laboratories Starter Rooms Base Material Rubber Edge Style Beveled For Environment Sanitary Indoor/Outdoor Outdoor Mat Color Black Mat Thickness 3/4 in Mat Type Sanitizing/Disinfecting Mat Overall Length 32 in Overall Width 2 ft Printed Image or Message None Resistance Properties Chemical Resistant Series 346 Sani-Trax(R)

Ulasan Produk

Tidak ada ulasan