CONDOR Footwear-Sanitizing Mat

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.399.900
Spesifikasi
UNSPSC52101509
ADA CompliantNo
AntimicrobialNo
ApplicationAgriculture; Doorways; Laboratories; Starter Rooms
Base MaterialRubber
Border ColorYellow
Edge Height (inch)2-1/2
Edge StyleBeveled
For EnvironmentSanitary
Indoor/OutdoorOutdoor
Length (inch)39
Manufacturer Part Number30CL75
Mat ColorBlack
Mat ZonesScrapingSanitizing
Printed Image or MessageNone
Resistance PropertiesChemical Resistant
Sanitizing Mat TypeSanitizing/Disinfecting Mat
Series351 Sani-Trax Plus
Sub BrandDisinfectant Boot Bath
Surface DesignFinger
Surface MaterialRubber
Thickness (inch)2-1/2
Traffic TypeHeavy
Well Capacity (gal)5
Width (inch)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Footwear-sanitizing mats have a well that holds disinfectant that cleans footwear before entering sensitive areas, such as research, food processing, and pharmaceutical spaces. They are often used with a dryer mat to keep floors dry and prevent slips and falls.
Feature
Sanitizing/Disinfecting Mat Edge Height 2 1/2 in Surface Design Finger Mat Zones Scraping Sanitizing ADA Compliant No Antimicrobial No Application Agriculture Doorways Laboratories Starter Rooms Base Material Rubber Border Color Yellow Edge Style Beveled For Environment Sanitary Indoor/Outdoor Outdoor Mat Color Black Mat Thickness 2 1/2 in Mat Type Sanitizing/Disinfecting Mat Overall Length 39 in Overall Width 32 in Printed Image or Message None

Ulasan Produk

Tidak ada ulasan