MIGHTY LINE Floor Marking Tape Applicator

Sebelum PPN:
Rp11.999.900 - Rp21.999.900
Spesifikasi
Grip MaterialPlastic
Maximum Tape Core Size (inch)3
Minimum Tape Core Size (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These plastic spill pallets have an integrated sump that contains fluids from leaks or spills when transporting drums or other containers. They include a drain to remove liquids collected in the sump.
Feature
Floor Tape Applicator Minimum Tape Core Size 3 in Maximum Tape Core Size 3 in Maximum Tape Width 4 in Number of Wheels 1 Overall Height 15 in Wheel Size 3 in Primary Material Plastic Grip Material Plastic

Ulasan Produk

Tidak ada ulasan