ELECTROMARK Label & Tag Fire Extinguisher Inspection (Penanda Inspeksi)

Sebelum PPN:
Rp139.900
Spesifikasi
UNSPSC55121503
Height (inch)5-3/8
Label ColorWhite
Label ShapeRectangle
LanguageEnglish
Manufacturer Part NumberY604036
MaterialCardstock
Number of Labels25
Preprinted TextFire Extinguisher Inspection
Product TypeTag
Subject MatterFire Extinguisher
Width (inch)3
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These replacement face shield visors fit Honeywell North-brand face shields. Face shield visors attach to headgear to protect the eyes, nose, mouth, and chin from impact and liquid splash while allowing workers to clearly see the workpiece.
Feature
Tag Compatible Tag Holder Mfr Part Number Not Applicable Compatible Tag Insert Mfr Part Number Not Applicable Height 5 3/8 in Language English Number of Tags 25 Preprinted Legend Fire Extinguisher Inspection Product Type Tag Subject Matter Fire Extinguisher Tag Color White Tag Diameter Not Applicable Tag Material Cardstock Tag Shape Rectangle Tag Style Not Applicable Width 3 in Package Quantity 25

Ulasan Produk

Tidak ada ulasan