ACCUFORM Label & Tag Fire Extinguisher Inspection (Penanda Inspeksi)

Sebelum PPN:
Rp1.299.900 - Rp3.699.900
Spesifikasi
Hole Size (inch)3/8
Indoor/Outdoor UsageIndoor/Outdoor
Label ColorWhite
Lamination TypeNot Laminated
LanguageEnglish
Product TypeTag
Subject MatterFire Extinguisher

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tag Compatible Tag Holder Mfr Part Number Not Applicable Compatible Tag Insert Mfr Part Number Not Applicable Fastener Attachment Length Not Applicable Fastener Type Not Applicable Header Wording (Reverse Side) To Use Fire Extinguisher Header Wording Fire Extinguisher Inspection Record Height 5 3/4 in Indoor/Outdoor Usage Indoor/Outdoor Lamination Type Not Laminated Language English Mounting Hole Reinforcement Type Brass Grommet Mounting Hole Size 3/8 in Number of Tags 25

Ulasan Produk

Tidak ada ulasan