GUARDIAN EQUIPMENT Eyewash Station

Sebelum PPN:
Rp8.499.900 - Rp45.999.900
Spesifikasi
EnvironmentGeneral Purpose
Inlet Pipe Thread TypeNPT
Installation TypePlumbed
StandardsANSI Z358.1-2014

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Counter-mount (sometimes called deck mount) drench hoses connect to an undercounter water supply line, which allows the hose to be stored below the counter, leaving the counter area clear. Drench hoses have a handle with spouts that have the spray pattern required for effective eye and face wash. A mount holds it secure for use as an ANSI-compliant eyewash. The sprayer can be removed from the mount to rinse other parts of the body. They activate using one hand and stay on until turned off.
Feature
Dual Head Drench Hose Burst Strength 275 psi Color Gray Compatible with Brand Guardian Drench Hose Type Stand-Alone Environment General Purpose Hose Length 8 ft Hose Material PVC Includes Identification Sign Inspection Tag Mounting Hardware Inlet Pipe Gender Male Inlet Pipe Size 3/8 in Inlet Pipe Thread Type NPT Maximum Flow Rate 3.2 gpm Mount Type Counter Mounting Style Standard Activation Squeeze Handle ANSI Compliance ANSI-Compliant Counter Mount Drench Hose Style Angled

Ulasan Produk

Tidak ada ulasan

Halaman Terkait