ZING Label & Tag Eyewash and Emergency Shower Inspection (Penanda Inspeksi)

Sebelum PPN:
Rp719.900
Spesifikasi
UNSPSC55121502
Grommet MaterialNo Grommet
Height (inch)5-3/4
Hole Size (inch)1/2
Indoor/Outdoor UsageIndoor/Outdoor
Label ColorGreen; White
Label MaterialPlastic
Label ShapeRectangle
Label Thickness (inch)0.055
LanguageEnglish
Manufacturer Part Number7017
MaterialPlastic
Number of Labels10
Preprinted TextInspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
Preprinted Text (Reverse Side)Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
Product TypeTag
Subject MatterEye Wash/Shower Inspection
Tag StyleSingle Part
Width (inch)3
Withstand Pull Force (lbf)50
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tag Compatible Tag Holder Mfr Part Number 2670 Compatible Tag Insert Mfr Part Number Not Applicable Fastener Attachment Length Not Applicable Fastener Type Not Applicable Header Wording (Reverse Side) No Header Header Wording No Header Height 5 3/4 in Indoor/Outdoor Usage Indoor/Outdoor Lamination Type Laminated Language English Mounting Hole Reinforcement Type No Grommet Mounting Hole Size 1/2 in Number of Tags 10 Preprinted Images (Reverse Side) Not Applicable

Ulasan Produk

Tidak ada ulasan