SEE ALL INDUSTRIES Label & Tag Eyewash and Emergency Shower Inspection (Penanda Inspeksi)

Sebelum PPN:
Rp709.900
Spesifikasi
UNSPSC55121503
Height (inch)4-1/4
Label ColorBlack; Green; White
Label MaterialSelf-Adhesive Aluminium
Label ShapeRectangle
LanguageEnglish
Manufacturer Part NumberIL-EYE
MaterialSelf-Adhesive Aluminium
Number of Labels25
Preprinted ImagesGreen Header
Preprinted TextEyewash Station Inspection
Product TypeInspection Label
Subject MatterEyewash
Width (inch)3
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Inspection Label Adhesive Adhesive Adhesive Material Acrylic Adhesive Type Permanent Adhesive Label Color Black Green White Label Diameter Not Applicable Label Height 4 1/4 in Label Material Self-Adhesive Aluminum Label Shape Rectangle Label Width 3 in Language English Number of Labels 25 Package Type Roll Preprinted Images Green Header Preprinted Legend Eyewash Station Inspection Product Type Inspection Label Subject Matter Eyewash Write on Surface Yes Package Quantity 25

Ulasan Produk

Tidak ada ulasan