STRANCO INC Label & Tag Equipment Status (Penanda Status Peralatan)

Sebelum PPN:
Rp369.900
Spesifikasi
UNSPSC55121606
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive TypePermanent Adhesive
Label ColorRed; White
Label ShapeRectangle
LanguageEnglish
Manufacturer Part NumberTC-10914
MaterialPolyester
Number of Labels350
Preprinted LegendOut of Service
Product TypeMaintenance Label
Size (WxH) (inch)1-1/2x5/8
Subject MatterMaintenance
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Inspection Label Adhesive Adhesive Adhesive Material Acrylic Adhesive Type Permanent Adhesive Label Color Red White Label Diameter Not Applicable Label Height 5/8 in Label Material Polyester Label Shape Rectangle Label Width 1 1/2 in Language English Number of Labels 350 Preprinted Legend Out of Service Product Type Maintenance Label Subject Matter Maintenance Write on Surface Yes Package Quantity 350

Ulasan Produk

Tidak ada ulasan