HUBBELL WIRING DEVICE-KELLEMS Electrical-Plug Lockout Device

Sebelum PPN:
Rp649.900 - Rp1.499.900
Spesifikasi
UNSPSC46171511
For Plug TypeAll Standard Plugs and Connectors
Lockout ColorYellow
Lockout MaterialPolypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lockout devices secure the entire plug end of a power cord to ensure it can't be plugged in and equipment energized.
Feature
Plug Lockout Plug Lockout Type Plug Lockout For Maximum Cord Diameter 1 1/8 in For Maximum Padlock Shackle Diameter 3/8 in For Plug Type All Standard Plugs and Connectors Lockout Color Yellow Lockout Material Polypropylene Maximum Number of Padlocks 4 For Amperage 20/30 A For Voltage 20/30A Maximum Temperature 140 Degrees F Minimum Temperature -20 Degrees F Overall Height 3.1 in Overall Length 7.27 in Overall Width 4.27 in

Ulasan Produk

Tidak ada ulasan