BRADY Electrical-Plug Lockout Device (Pengaman Sakelar)

Sebelum PPN:
Rp249.900 - Rp9.999.900
Spesifikasi
UNSPSC46171511

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lockout devices secure the entire plug end of a power cord to ensure it can't be plugged in and equipment energized.
Feature
Plug Lockout Plug Lockout Type 3-In-1 Plug Lockout Encasing Lockout Yes For Maximum Cord Diameter 1 1/4 in For Maximum Padlock Shackle Diameter 37/100 in For Maximum Plug Length 5.5 in For Maximum Plug Diameter 3 in For Plug Type 2-Prong 3-Prong Lockout Color Yellow Lockout Material Thermoplastic Elastomer Maximum Number of Padlocks 1 For Voltage 125/250/600V AC Language English Spanish Legend Plug Lockout Do Not Plug in Maximum Temperature 176 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait