ANDERSON POWER PRODUCTS Electrical-Plug Lockout Device

Sebelum PPN:
Rp609.900 - Rp679.900
Spesifikasi
UNSPSC46171511
For Maximum Padlock Shackle Diameter (inch)1/4
Lockout ColorRed
Lockout MaterialPolycarbonate
Maximum Number of Padlocks1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lockout devices cover the prongs on a power cord and have an integrated lock that prevents the cover from being removed while equipment is serviced.
Feature
Battery/Cable Connector Lockout Plug Lockout Type Cable Connector Lockout Battery Lockout Encasing Lockout No For Maximum Padlock Shackle Diameter 1/4 in Lockout Color Red Lockout Material Polycarbonate Maximum Number of Padlocks 1 For Voltage 12V 18V 24V 36V 48V 72V 80V Overall Height 5.68 in Overall Length 1.31 in Overall Width 2.75 in Standards ANSI DOE Lockout/Tagout Regulation OSHA

Ulasan Produk

Tidak ada ulasan