RAE Electric Vehicle Parking & Charging Stencil

Sebelum PPN:
Rp1.099.900 - Rp2.999.900
Spesifikasi
UNSPSC44111801
Character TypeSymbol
ColorWhite
DUTYLight
FAA AC 150/5340-1K CompliantNo
InterlockingNo
MaterialLow Density Polyethylene (LDPE)
Number of Pieces1
Product TypeIndividual Stencil
ReusableYes
Self-AdhesiveNo
Stencil ApplicationParking Lot
Thickness (inch)0.0625

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pavement Stencil Character Type Symbol Duty Light FAA AC 150/5340-1K Compliant No Font Not Applicable Included Characters Messages and Symbols Electric Car Logo Includes Electric Car Logo Individual Character Height Not Applicable Individual Character Width Not Applicable Interlocking No Interlocking Orientation Not Applicable Material Low Density Polyethylene (LDPE) Message or Symbol Height 36 in Message or Symbol Width 39 in Number of Pieces 1 Overall Stencil Height 44 in

Ulasan Produk

Tidak ada ulasan