ABILITY ONE Dryer Entrance Mat

Sebelum PPN:
Rp2.699.900 - Rp5.199.900
Spesifikasi
UNSPSC52101509
AntimicrobialNo
ApplicationBuilding Entrances
AutoclavableNo
Backing MaterialVinyl
ColorGray
Crush ResistantYes
Edge StyleBeveled
Face Material Weight (oz/sq yd)13
For EnvironmentChemical; Wet
Indoor/OutdoorIndoor
Mat typeEntrance Mat
Printed Image or MessageNone
ReversibleNo
Surface ApplicationDrying
Surface DesignCut Pile
Surface MaterialPolyester
Thickness (inch)5/16
Traffic TypeMedium
Welding SafeNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These wardrobe lockers have louvered doors with slots that allow some air to circulate through the doors. This helps prevent buildup of moisture or fumes inside the lockers while keeping the lockers' contents hidden when the doors are closed. Metal lockers are the standard option.
Feature
Entrance Mat Reversible No Antimicrobial No Welding Safe No Autoclavable No Application Building Entrances Backing Material Vinyl Color Gray Crush Resistant Yes Edge Style Beveled Face Material Weight 13 oz/sq yd For Environment Chemical Wet Indoor/Outdoor Indoor Mat Type Entrance Mat Overall Length 5 ft Overall Width 3 ft

Ulasan Produk

Tidak ada ulasan

Halaman Terkait