pig Drum Funnel & Accessories

Sebelum PPN:
Rp4.699.900 - Rp6.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baseball-style bump caps are used where workers might bump into stationary objects such as beams or piping. They resemble a traditional baseball cap and are constructed of cotton and nylon. They are often worn by miners and non-food related manufacturing workers, as well as contractors and exterminators. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.
Feature
Flame Arrestor Color Brass For Use With Steel Drum Funnels Overall Height 6.25 in Overall Length 1.83 in Overall Width 1.83 in Product Type Flame Arrestor Screen Hole Diameter 0.045 in Material Steel Resistance Properties Chemical Resistant Standards FM Approved

Ulasan Produk

Tidak ada ulasan