FAZTEK Door Latch & Catch for T-Slot Framing (Aksesoris Aluminium Frame)

Sebelum PPN:
Rp739.900
Spesifikasi
UNSPSC24101809
ColorSilver
Compatible Brand and SeriesFaztek, 10 Series
Fastener Thread Length (inch)1/2
Fastener Thread Size#10-32
Fastener TypeT-Nut
FinishAnodized
For Extrusion Profile TypeSingle
Includes(4) Button Head Socket Cap Screws; (4) T-Nuts; (6) Spacers
Includes FastenersYes
Item/Primary NounDeadbolt Latch
Latch TypeDeadbolt
Manufacturer Part Number10AC7762
MaterialAluminium 6063-T6
Number of Mounting Holes4
Overall Height (inch)1-1/2
Overall Length (inch)3
Overall Width (inch)1-1/2
Series10 Series
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The deadbolt on these latches slides shut to hold doors closed on T-slot framing structures. The deadbolt can be pulled back to allow the doors to open.
Feature
Deadbolt Latch 10 Series Inch Overall Height 1 1/2 in Overall Length 3 in Overall Width 1 1/2 in Aluminum 6063-T6 Anodized Silver Single Number of Mounting Holes 4 Includes Fasteners Yes T-Nut Fastener Thread Size #10-32 Fastener Thread Length 1/2 in Deadbolt Includes (4) Button Head Socket Cap Screws (4) T-Nuts (6) Spacers Compatible Brand and Series Faztek 10 Series Compatible Manufacturer Model Number 10EX1010-48 10EX1010-96 10EX1020-48 10EX1020-96

Ulasan Produk

Tidak ada ulasan