FATH INC. Door Latch & Catch for T-Slot Framing (Aksesoris Aluminium Frame)

Sebelum PPN:
Rp889.900 - Rp999.900
Spesifikasi
UNSPSC31331201
ColorBlack
Compatible Brand and SeriesFath, 15 Series; Fath, 40 Series; Fath, 45 Series
Fastener Thread SizeM6
FinishPowder Coated
Includes FastenersNo
MaterialAluminium
Number of Mounting Holes4
Overall Height (mm)78
Overall Length (mm)96
Series15 Series; 40 Series; 45 Series
StandardsCFM Certified; POP Certified; REACH Certified; RoHS Certified
System of MeasurementMetric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These men's high-visibility rain bib overalls keep workers dry. Overalls (sometimes called bib overalls) are sleeveless garments that cover the torso and legs. They are cooler than coveralls and layered with a shirt or jacket.
Feature
Slam Latch Compact - Non-Locking 15 Series 40 Series 45 Series Metric Overall Height 78 mm Overall Length 96 mm Overall Width 69.1 mm Aluminum Powder Coated Black Not Applicable Number of Mounting Holes 4 Includes Fasteners No T-Slot Nut or Hammer Nut Fastener Thread Size M6 Safety Not Applicable Number of Keys Included Not Applicable Compatible Brand and Series Fath 15 Series Fath 40 Series Fath 45 Series CFM Certified POP Certified REACH Certified RoHS Certified

Ulasan Produk

Tidak ada ulasan