FATH INC. Door Handle for T-Slot Framing (Aksesoris Aluminium Frame)

Sebelum PPN:
Rp219.900
Spesifikasi
UNSPSC31331201
ColorBlack
Compatible Brand and SeriesFath, 10 Series; Fath, 15 Series; Fath, 20 Series; Fath, 30 Series; Fath, 40 Series; Fath, 45 Series
FinishPlain
Grip TypeErgonomic
Handle DesignPull
Item/Primary NounHandle
Manufacturer Part Number092300S05
MaterialPolyamide
Mounting Hole Diameter (mm)6.2
Mounting TypeDrop-In
Overall Length (mm)142
Overall Width (mm)20
Projection (mm)48
Series10 Series; 15 Series; 20 Series; 30 Series; 40 Series; 45 Series
StandardsRoHS Certified
System of MeasurementMetric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These handles feature rounded edges and ridges that accommodate fingers when gripping the handles. They provide a more comfortable grip than standard handles with square edges.
Feature
Handle Pull Overall Length 142 mm Overall Width 20 mm Fastener Mounting Type Drop-In Projection 48 mm Metric Black Ergonomic Polyamide Plain 10 Series 15 Series 20 Series 30 Series 40 Series 45 Series Mounting Hole Diameter 6.2 mm Compatible Brand and Series Fath 10 Series Fath 15 Series Fath 20 Series Fath 30 Series Fath 40 Series Fath 45 Series RoHS Certified

Ulasan Produk

Tidak ada ulasan