pig Disposable Entrance Mat

Sebelum PPN:
Rp3.199.900 - Rp35.999.900
Spesifikasi
ADA CompliantYes
Anti-Slip SurfaceYes
AntimicrobialNo
AutoclavableNo
Indoor/OutdoorIndoor
NFSI High Traction CertifiedYes
Printed Image or MessageNone
ReversibleNo
Traffic TypeHeavy
Welding SafeNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smooth-top mats with don't have a pattern that interferes with rolling carts.
Feature
K7628 Entrance Runner Reversible No Antimicrobial No Welding Safe No Autoclavable No Absorbent Capacity 5.2 gal ADA Compliant Yes Anti-Slip Surface Yes Application Commercial Facilities Education Grocery/Retail Hospitality Institutional Restaurant Backing Material Adhesive Backed Color Gray Edge Style Straight Fluids Absorbed Grease Oils Water For Environment Food and Beverage Indoor/Outdoor Indoor Maximum Performance Temperature 120 Degrees F

Ulasan Produk

Tidak ada ulasan