ACCUFORM Decorative Hard Hat Label

Sebelum PPN:
Rp459.900
Spesifikasi
UNSPSC55121606
Background ColorBlue; Red; White
Label Size (WxH) (inch)3x1-9/16
LanguageEnglish
Manufacturer Part NumberLHTL675
MaterialVinyl
Number of Labels5
Preprinted ImagesUs Flag
Preprinted TextNo Text
Preprinted Text ColorBlue/White; Red
Retroreflective GradeEngineer-Grade
Self-AdhesiveYes
ShapeRectangle
VisibilityReflective

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hard Hat Label Diameter Not Applicable Height 2 1/8 in Material Vinyl Number of Labels 5 Preprinted Images Us Flag Preprinted Text No Text Preprinted Text Color Blue/White Red Retroreflective Grade Engineer-Grade Self-Adhesive Yes Shape Rectangle Subject Matter Decorative Visibility Reflective Width 4 in Background Color Blue Red White Language English Package Quantity 5

Ulasan Produk

Tidak ada ulasan