HONEYWELL MILLER Davit System & Component

Sebelum PPN:
Rp389.999.900
Spesifikasi
UNSPSC39121514
Base Width (ft)3
Base Width Range (ft)3-1/8 to 5-3/8
Confined Space ComponentDavit System
Height Range (ft)6-5/8 to 8-3/8
MaterialAluminium
Mounting LocationFloor
Mounting TypeFreestanding
System Includes8442-Z7 65 ft
Winch Cable Length (ft)65
Winch Cable MaterialSteel
Winch Weight Capacity (lbs)350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Davit system bases support davit masts and mast arms so workers have a tie-off point for a personal fall protection system.
Feature
Floor Flush mount sleeve Weight Capacity 310 lb Cable Diameter Not Applicable Cable Sleeve Type Not Applicable Channel Width Not Applicable Includes Not Applicable Ladder Lifeline Component Not Applicable Lifeline Length Not Applicable Lifeline Material Stainless Steel Pass-Through Type Not Applicable Detaches from Lifeline Not Applicable Includes Extension Post No Includes Mounting Hardware Yes Ladder Lifeline Style Not Applicable Required Accessories Not Applicable

Ulasan Produk

Tidak ada ulasan