Best Coreless Keyed Partially Hidden Shackle Padlock

Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC46171501
Body Height (inch)2-1/16
Body Thickness (inch)13/16
Body Width (inch)1-25/32
Compatible Cylinder BrandBEST
Horizontal Shackle Clearance (inch)7/8
Includes ChainNo
Includes Dust CoverNo
Includes ID TagNo
Includes Lock CoverNo
Interchangeable CoreYes
Interchangeable Core TypeSFIC
Key Locking MechanismPin Tumbler
Key RetainingNo
KeyingCoreless
Keyway TypeAccepts Any SFIC Keyway
Lock Body ColorSilver
Lock Body FinishChrome-Plated
Lock Body MaterialBrass
Lock Body ShapeRectangular
Master Key IncludedNo
Number of Locks in Pack1
Number of Pins7 Pin
RekeyableYes
Security LevelGeneral Security
Series21B Series
Shackle Diameter (inch)5/16
Shackle MaterialStainless Steel
Shackle ShapeRounded
Shackle TypePartially Hidden Shackle
StandardsASTM F883-Meets Grade 3
Vertical Shackle Clearance (inch)1
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hooks attach to round-hole pegboard and are used for hanging items on the board.
Feature
Padlock Shackle Dia 5/16 in Shackle Height 1 in Shackle Width 7/8 in Shackle Material Stainless Steel Body Height 2 1/16 in Body Width 1 25/32 in Body Thickness 13/16 in Body Material Steel Number of Bumpers 0 Number of Pins 7 Pin Key Type Custom Control Key Registration Required No Opens with Key No Varies For Use With Stanley Keys and Locks Body Color Silver Body Dia 13/16 in Body Finish Satin Chrome Keyway Type Accepts Any SFIC Keyway Weather Resistant Yes

Ulasan Produk

Tidak ada ulasan