ABUS Coreless Keyed Partially Hidden Shackle Padlock

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC46171501
Body Height (inch)2-3/4
Body Thickness (inch)63/64
Body Width (inch)2-1/8
Horizontal Shackle Clearance (inch)31/32
Includes ChainNo
Includes Dust CoverNo
Includes ID TagNo
Includes Lock CoverNo
Interchangeable CoreYes
Interchangeable Core TypeSFIC
Key Locking MechanismPin Tumbler
Key RetainingNo
KeyingCoreless
Lock Body ColorSilver
Lock Body FinishChrome-Plated
Lock Body MaterialSteel
Lock Body ShapeRectangular
Master Key IncludedNo
Number of Locks in Pack1
Number of Pins6 Pin; 7 Pin
RekeyableYes
Security LevelGeneral Security
SeriesBrass 83
Shackle Diameter (inch)7/16
Shackle FinishNano-Protect
Shackle MaterialSteel
Shackle ShapeRounded
Shackle TypePartially Hidden Shackle
Vertical Shackle Clearance (inch)1-7/16
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These steel lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. These padlocks have a partially hidden shackle to prevent cutting and smashing. These padlocks are coreless, so they're used with interchangeable core cylinders to rekey the padlocks or key them into an existing system without taking the locks apart. Interchangeable cores are sold separately.
Feature
Padlock Shackle Dia 7/16 in Shackle Height 1 in Shackle Width 1 in Shackle Material Steel Body Height 2 3/4 in Body Width 2 1/8 in Body Thickness 63/64 in Body Material Hardened Steel Number of Bumpers 0 Number of Pins 6 Pin 7 Pin Key Type Coreless For Use With Customer Supplied SFIC Core Body Color Nickel Weather Resistant Yes High Security Yes Interchangeable Core Yes Padlock Body Shape Rectangular Rekeyable Yes Shackle Type Partially Hidden Shackle

Ulasan Produk

Tidak ada ulasan