MASTER LOCK Coreless Keyed Long Shackle Padlock

Sebelum PPN:
Rp799.900 - Rp889.900
Spesifikasi
UNSPSC46171501
Compatible Cylinder BrandArrow; BEST; Falcon; Schlage
Includes ChainNo
Includes ID TagNo
Interchangeable CoreYes
Interchangeable Core TypeSFIC
Key Locking MechanismPin Tumbler
Key RetainingNo
KeyingCoreless
Keyway TypeAccept any OEM SFIC
Lock Body ShapeRectangular
Number of Locks in Pack1
Number of Pins6 Pin
RekeyableYes
Security LevelHigh Security
Shackle FinishChrome-Plated
Shackle MaterialBoron
Shackle ShapeRounded
Shackle TypeLong Shackle
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Category 2 garments meet NFPA 70E standards and have a minimum arc flash rating of 8 cal/cm2.
Feature
Padlock Shackle Dia 3/8 in Shackle Height 1 1/2 in Shackle Width 29/32 in Shackle Material Boron Body Height 2 5/16 in Body Width 2 in Body Thickness 7/8 in Body Material Brass Number of Bumpers 0 Number of Pins 6 Pin Control Key Registration Required No Body Color Brass Keyway Type Accept any OEM SFIC Weather Resistant Yes High Security Yes Interchangeable Core Yes Padlock Body Shape Rectangular Rekeyable Yes Shackle Type Long Shackle

Ulasan Produk

Tidak ada ulasan