VNM SIGNMAKER Continuous General Purpose Label Printer Label (Selotip Label)

Sebelum PPN:
Rp2.799.900 - Rp5.599.900
Spesifikasi
UNSPSC55121611
AdhesiveAdhesive
ApplicationAisle Markers; Arc Flash Hazard Labels; Barcode Labels; Electrical Panel Labeling; Facility Signs; GHS Labels; OSHA Compliant Signs and Labels; Pipe Markers; RTK Labels; Safety Signs; Tool Labels; Traffic and Directional Signs
For Print MethodThermal Transfer
Label MaterialVinyl
Label Media FormatContinuous Roll
Maximum Service Temperature (°F)300
Minimum Service Temperature (°F)-60
Product TypeLabel Tape
Service Temperature Range (°F)-60 to 300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous label rolls fit in compatible VnM Signmaker thermal transfer printers. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
Feature
J2290 Continuous Label Roll Compatible Grainger Part Number 36UT27 Compatible Mfr Part Number VnM4 Label Color Black Label Material Vinyl Printer Series Compatibility Neo-4 VnM4 Roll Length 150 ft Width 2 in Indoor/Outdoor Usage Indoor/Outdoor For Print Method Thermal Transfer Material Series VnM4 Maximum Service Temperature 300 Degrees F Minimum Service Temperature -60 Degrees F Adhesive Adhesive

Ulasan Produk

Tidak ada ulasan