Epson Label Printer Continuous General Purpose (Kartrid Label)

Sebelum PPN:
Rp589.900 - Rp1.099.900
Spesifikasi
AdhesiveAdhesive
For Print MethodThermal Transfer
Indoor/Outdoor UsageIndoor/Outdoor
Label MaterialPolyester
Label Media FormatContinuous Roll Cartridge
Label Thickness (inch)0.003
Labels per Row1
Maximum Service Temperature (°F)302
Minimum Service Temperature (°F)-94
Print TechnologyThermal-Transfer
Roll Length (ft)30
Secondary Label IncludedNo
Service Temperature Range (°F)-94 to 302

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous label rolls have an integrated ribbon cartridge and fit in compatible Epson thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
Feature
Continuous Label Roll Cartridge Compatible Grainger Part Number 270A50 270A52 270A53 270A54 270A57 41H557 444F43 49AX64 4HUH2 6NPL4 6NPP0 9MEV1 Compatible Mfr Part Number 2001XL 2001XLB 2001XLST 2010-PC 2011XLB 2012XLST 2020LSTB BEE3 BEE3-EZ BEE3-EZ+ BEE3+ LW-PX300 LW-PX350 LW-PX400 LW-PX700 LW-PX750 LW-PX800 LW-PX900 PEARLabel 270 PEARLabel 360 Label Color Clear Label Finish Gloss Label Material Polyester Label Width 3/8 in

Ulasan Produk

Tidak ada ulasan