NOTRAX Conductive & Static-Dissipative Mat (Matras Lantai)

Sebelum PPN:
Rp639.900 - Rp12.999.900
Spesifikasi
Anti-Slip SurfaceYes
Antifatigue MaterialYes
AntimicrobialNo
ApplicationESD Assembly Lines; Individual Work Stations; Packing and Logistics Warehouses; Picking
Does Not ContainDMF; DOP; Heavy Metals; Ozone Depleting Substances; Silicone
Edge StyleBeveled
For EnvironmentDry; ESD
For Surface TypeDry Surfaces
Modular TypeNot Modular
Number of Beveled Edges4
Printed Image or MessageNone
StandardsEN1815; IEC61340-4-1; ISO 6356; REACH Compliant
Surface to Ground Resistance (ohm)10^6 - 10^9
Surface to Surface Resistance (ohm)10^6 - 10^9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Static dissipative mats move electrical charges to ground at a controlled rate. They are antistatic and have medium surface resistivity equal to or greater than 1 x 10^6 Ω/sq but less than 1 x 10^9 Ω/sq.
Feature
E9660 Static Dissipative Floor Mat Antifatigue Material Yes Antimicrobial No Anti-Slip Surface Yes Application ESD Assembly Lines Individual Work Stations Packing and Logistics Warehouses Picking Color Gray Does Not Contain DMF DOP Heavy Metals Ozone Depleting Substances Silicone Edge Style Beveled Foam Cell Type Closed For Environment Dry ESD For Surface Type Dry Surfaces Grounding Cord Required No Includes Grounding Cord No

Ulasan Produk

Tidak ada ulasan